Panelboard, I-Line, Box, HCP, 43.19" W x 59" H x 12.95" D, Type 3R/12, W/Front

Item #: 95291
Cat #: HC4259WP
UPC: 785901077176
Sign In or Register to view pricing and more.
Panelboard, I-Line, Box, HCP, 43.19 Inch Width x 59 Inch Height x 12.95 Inch Depth, Type 3R/12, W/Front

Overview

Panelboard, I-Line, Box, HCP, 43.19 Inch Width x 59 Inch Height x 12.95 Inch Depth, Type 3R/12, W/Front
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCP I-Line panelboard enclosure has a NEMA 3R/12 degree of protection. This enclosure has current ratings of 400A, 800A & 1200A. Dimensions for this enclosure are 1499 mm (H),1067 mm (W),241 mm (D). This product comes with an 18 month warranty.
Also known as: 785901077176, HC4259WP

Specifications

Width: 42 in
Mounting: Surface
Height: 59 in
Depth: 12.950 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 42 in
Height: 59 in
Standards: California Proposition 65
Mounting: Surface
Depth: 12.950 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)