Disconnect Switch, Fusible, 60A, 600VAC, 3P, Twin, QMB, 200kAIC

Item #: 47976
Cat #: QMB362T
UPC: 785901185949
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, Twin, QMB, 200 kAIC

Overview

Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, Twin, QMB, 200 kAIC
Square D® brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL® Listed under File E6294 and File E33139 and marked cULus.
Also known as: 785901185949, QMB362T

Specifications

Type: Disconnect Switch, Fusible, Twin
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Type: Disconnect Switch, Fusible, Twin
Mounting: Surface
Amps: 60
Interrupt Rating AC: 200 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)