Disconnect Switch, Fusible, 400A, 600VAC, 3P, QMJ, 200kAIC, Class J

Item #: 47954
Cat #: QMJ365
UPC: 785901209058
Sign In or Register to view pricing and more.
Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, QMJ, 200 kAIC, Class J

Overview

Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, QMJ, 200 kAIC, Class J
Also known as: 785901209058, QMJ365

Specifications

Mounting: Panel, Surface
Poles: 3
Amps: 400
Class: J
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel, Surface
Amps: 400
Volts AC: 600
Poles: 3
Class: J
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)