Panelboard accessory, NF, neutral kit, 125A, 200% neutral, aluminum

Item #: 704362
Cat #: NFNL1
UPC: 785901484585
Sign In or Register to view pricing and more.
Panelboard accessory, NF, neutral kit, 125A, 200% neutral, aluminum

Overview

Panelboard accessory, NF, neutral kit, 125A, 200% neutral, aluminum
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This NF panelboard neutral assembly is panelboards with sub-feed or thru-feed lugs and the neutrals are 200% rated. This aluminum neutral bar kit consists of one conductor that is rated at 125A. Kit will work with FI, HLL, HJL, HGL, and HDL circuit breakers. Neutral bar kit is UL listed and CSA certified by UL.
Also known as: 785901484585, NFNL1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)