This product has been discontinued.
This product may not be available in all locations.
Panelboard Interior, 225A, 42 Spaces, 3PH, 4 Wire, 208Y/120VAC
Item #:
80743
Cat #:
PRL1A3225X42A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***
Overview
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***
Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Also known as: PRL1A3225X42A
Specifications
Type: | Main Breaker |
Spaces: | 42 |
Phase: | 3 |
Circuits: | 42 |
Amps: | 225 |
Volts AC: | 120/208Y |
Type: | Main Breaker |
Phase: | 3 |
Amps: | 225 |
Spaces: | 42 |
Circuits: | 42 |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)