Panel Board, Interior, PRL2A, 100A, 480Y/277V, 30 Circuits

Item #: 80706
Cat #: PRL2A3100X30C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 30-Space, 30-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 30-Space, 30-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***
Also known as: PRL2A3100X30C

Specifications

Type: Main Breaker
Phase: 3
Volts AC: 480, 277
Amps: 100
Spaces: 30
Circuits: 30
Type: Main Breaker
Volts AC: 480, 277
Spaces: 30
Phase: 3
Amps: 100
Circuits: 30

Customer Reviews

No reviews for this product
(0)