Panel Board, Interior, 225A, 42 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 48551
Cat #: NQ442L2
UPC: 785901507864
Sign In or Register to view pricing and more.
Panel Board, Interior, 225 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus

Overview

Panel Board, Interior, 225 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus
NQ Panelboards, 240 Vac maximum Lighting and Appliance circuit protection. With 100-600A bus capacities, and optional fingersafe IP2X construction, NQ panelboards offer compact, flexible protection for 10-150 A, 240 Vac maximum circuits.
Also known as: 785901507864, NQ442L2

Specifications

Mounting: Can
Phase: 3
Volts DC: 48
Circuits: 42
Amps: 225
Volts AC: 240
Standards: California Proposition 65
Mounting: Can
Volts DC: 48
Amps: 225
Standards: California Proposition 65
Phase: 3
Circuits: 42
Volts AC: 240

Customer Reviews

No reviews for this product
(0)