Panel Board, Interior, 400A, 42 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 48594
Cat #: NQ442L4C
UPC: 785901507918
Sign In or Register to view pricing and more.
Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus

Overview

Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901507918, NQ442L4C

Specifications

Phase: 3
Amps: 400
Family / Style: QO
Volts DC: 48
Volts AC: 120/240
Standards: California Proposition 65
Phase: 3
Family / Style: QO
Volts AC: 120/240
Amps: 400
Volts DC: 48
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)