Load center interior, QO, main breaker, 400A, Al bus, 42 pole spaces, 1 phase, 3 wire, NQ enclosure

Item #: 172306
Cat #: QONQ42MS400
UPC: 785901811831
Sign In or Register to view pricing and more.
Load center interior, QO, main breaker, 400A, Al bus, 42 pole spaces, 1 phase, 3 wire, NQ enclosure

Overview

Load center interior, QO, main breaker, 400A, Al bus, 42 pole spaces, 1 phase, 3 wire, NQ enclosure
QO load centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO load centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. This load center interior has a high amperage fixed main with factory installed main lugs that are rated for 400 A. This interior has 42 spaces and has a 65 kA breaking capacity. The main lugs will accept 1/0 AWG to 750 kcmil copper or aluminum wire. This interior is UL component recognized and cUL certified. It is encased in a NQ enclosure.
Also known as: 785901811831, QONQ42MS400

Specifications

Family / Style: QO
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)