MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 150A ED TOP MOUNTING

Item #: 114758
Cat #: BKED150T
UPC: 786687009559
Sign In or Register to view pricing and more.
Documents & Guides
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 150A ED TOP MOUNTING

Overview

MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 150A ED TOP MOUNTING
Also known as: 786687009559, BKED150T

Specifications

Phase: 3, 1
Mounting: Panel
Amps: 150
Volts AC: 240
Phase: 3, 1
Amps: 150
Mounting: Panel
Volts AC: 240

Customer Reviews

No reviews for this product
(0)