MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 225A ED TOP MOUNTING

Item #: 115174
Cat #: BKED225T
UPC: 786687009580
Sign In or Register to view pricing and more.
Documents & Guides
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 225A ED TOP MOUNTING

Overview

MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 225A ED TOP MOUNTING
Also known as: 786687009580, BKED225T

Specifications

Phase: 3, 1
Mounting: Panel
Amps: 225
Phase: 3, 1
Amps: 225
Mounting: Panel

Customer Reviews

No reviews for this product
(0)