Panel Board, Main Breaker Kit,1 - 3PH, 100A, 480VAC, for PRL2A

Item #: 56514
Cat #: BKFD100T
UPC: 786687009658
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Main Breaker Kit, for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 14 - 1/0.

Overview

100 Amp Main Breaker Kit, for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 14 - 1/0.
Also known as: 786687009658, BKFD100T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Poles: 3
Volts AC: 480, 277
Amps: 100
Type: Main Breaker
Mounting: Panel
Volts AC: 480, 277
Phase: 3, 1
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)