Main Breaker Kit, 150A, 3P, 480/277VAC, Rated, 100kAIC

Item #: 26321
Cat #: MB133
UPC: 783175368532
Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Kit, 150 Amp, 3-Pole, 100 kAIC, for AEU3 Panel Boards, 480/277 Volt AC, Breaker Not Included

Overview

Main Breaker Kit, 150 Amp, 3-Pole, 100 kAIC, for AEU3 Panel Boards, 480/277 Volt AC, Breaker Not Included
Also known as: 783175368532, MB133

Specifications

Type: Main Breaker
Poles: 3
Volts AC: 480, 277
Family / Style: MB
Amps: 150
Type: Main Breaker
Volts AC: 480, 277
Amps: 150
Poles: 3
Family / Style: MB

Customer Reviews

No reviews for this product
(0)