Main Breaker Kit, 225A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC

Item #: 78378
Cat #: MB233
UPC: 783175368525
Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included

Overview

Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included
Also known as: 783175368525, MB233

Specifications

Type: Main Breaker
Poles: 3
Volts AC: 208Y, 480, 120, 277
Family / Style: MB
Amps: 225
Type: Main Breaker
Volts AC: 208Y, 480, 120, 277
Amps: 225
Poles: 3
Family / Style: MB

Customer Reviews

No reviews for this product
(0)