Panel Board, Main Breaker Adapter Kit, for H Frames, NF Style, 150A

Item #: 50763
Cat #: N150MH
UPC: 785901421283
Sign In or Register to view pricing and more.
Panel Board, Main Breaker Adapter Kit, for H Frames, NF Style, 150 Amp, 3-Phase, 480Y/277

Overview

Panel Board, Main Breaker Adapter Kit, for H Frames, NF Style, 150 Amp, 3-Phase, 480Y/277
Also known as: 785901421283, N150MH

Specifications

Type: Main Breaker
Phase: 3
Mounting: Panel
Volts AC: 277, 480Y
Amps: 150
Standards: California Proposition 65
Type: Main Breaker
Mounting: Panel
Amps: 150
Phase: 3
Volts AC: 277, 480Y
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)