Panelboard accessory, NQ, main breaker kit, 225A, Q Frame

Item #: 48777
Cat #: NQMB2Q
UPC: 785901666103
Sign In or Register to view pricing and more.
Panelboard accessory, NQ, main breaker kit, 225A, Q Frame

Overview

Panelboard accessory, NQ, main breaker kit, 225A, Q Frame
Square D™ NQ Main Circuit Breaker Interiors, NQMB2Q, Main Circuit Breaker Adapter Kit fo 225 A. Product has certifications in cULus.
Also known as: 785901666103, NQMB2Q

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 2
Phase: 1
Amps: 225
Standards: California Proposition 65
Type: Main Breaker
Poles: 2
Amps: 225
Mounting: Panel
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)