This product may not be available in all locations.
2
more
MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V *** Discontinued ***
Item #:
274135
Cat #:
MPZ15S40F
UPC:
785901838975
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V,1 phase,115C,120/240Vac,15 kVA,18 kAIR,185 ¦C,480Vac,Mini Power-Zone,Provides the requirements for a portable, compact power supply for small loads,Sealed Transformer,Standard Hot-Rolled Steel (powder coat painted) NEMA 3R - Rainproof and Ice/Sleet proof (Indoor/Outdoor),UL Listed,copper *** Discontinued ***
Overview
Square D,MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V,1 phase,115C,120/240Vac,15 kVA,18 kAIR,185 ¦C,480Vac,Mini Power-Zone,Provides the requirements for a portable, compact power supply for small loads,Sealed Transformer,Standard Hot-Rolled Steel (powder coat painted) NEMA 3R - Rainproof and Ice/Sleet proof (Indoor/Outdoor),UL Listed,copper *** Discontinued ***
MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V
Also known as: 785901838975, MPZ15S40F
Specifications
Poles: | 3 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 24 |
Volt Amps: | 15kVA |
Amps: | 60 |
Standards: | California Proposition 65 |
Volts AC Secondary: | 120, 240 |
Volts AC Primary: | 480 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Phase: | 1 |
Volt Amps: | 15kVA |
Standards: | California Proposition 65 |
Volts AC Primary: | 480 |
Mounting: | Surface |
Circuits: | 24 |
Amps: | 60 |
Volts AC Secondary: | 120, 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)