This product has been discontinued.
This product may not be available in all locations.
Overview
SQD MPZ7S40F
Also known as: MPZ7S40F
Specifications
Spaces: | 10 |
Material: | Copper |
Amps: | 40 |
Circuits: | 10 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Spaces: | 10 |
Amps: | 40 |
Standards: | California Proposition 65 |
Material: | Copper |
Circuits: | 10 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)