Breaker, Molded Case, 150A, 480VAC, Mounting Kit, Spectra Load Lug

Item #: 49947
Cat #: AMC6QBFP
UPC: 783164239720
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Mounting Kit, 150 Amp, 480 Volt AC, Spectra Load Lug Kits, for SEDA, SEHA, SELA, SEPA

Overview

Breaker, Molded Case, Mounting Kit, 150 Amp, 480 Volt AC, Spectra Load Lug Kits, for SEDA, SEHA, SELA, SEPA
Also known as: 783164239720, AMC6QBFP

Specifications

Mounting: Panel
Volts AC: 480
Poles: 2
Amps: 150
Family / Style: Spectra
Mounting: Panel
Poles: 2
Family / Style: Spectra
Volts AC: 480
Amps: 150

Customer Reviews

No reviews for this product
(0)