Switch unit, QMB fusible panelboards, 200A, 9 inch, 3 pole, 60hp @ 240VAC max

Item #: 48188
Cat #: QMB324W
UPC: 785901765790
Sign In or Register to view pricing and more.
Switch unit, QMB fusible panelboards, 200A, 9 inch, 3 pole, 60hp @ 240VAC max

Overview

Switch unit, QMB fusible panelboards, 200A, 9 inch, 3 pole, 60hp @ 240VAC max
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Also known as: 785901765790, QMB324W

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)