PRO-STK 240V 3PH 600A FT 42CR CU

Item #: 274039
Cat #: AQU3426RCXAXT1B4
UPC: 783175120291
Sign In or Register to view pricing and more.
Documents & Guides
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.

Overview

ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Also known as: 783175120291, AQU3426RCXAXT1B4

Specifications

Type: Main Breaker
Phase: 3
Amps: 600
Circuits: 42
Volts AC: 120/208Y
Type: Main Breaker
Amps: 600
Volts AC: 120/208Y
Phase: 3
Circuits: 42

Customer Reviews

No reviews for this product
(0)