This product may not be available in all locations.
Panel Board, Interior, PRL1A, 225A, 120/208V, 42 Circuits
Item #:
115572
Cat #:
PRL1A3225X42CS
UPC:
782116063970
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***
Overview
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.
Also known as: 782116063970, PRL1A3225X42CS
Specifications
Type: | Main Breaker |
Spaces: | 42 |
Phase: | 3 |
Circuits: | 42 |
Amps: | 225 |
Volts AC: | 120/208Y |
Type: | Main Breaker |
Phase: | 3 |
Amps: | 225 |
Spaces: | 42 |
Circuits: | 42 |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)