Panel Board, Interior, 63 " Space, 225A, 3P, Main Lug, Type HCM

Item #: 268914
Cat #: HCM32732N
UPC: 785901780540
Sign In or Register to view pricing and more.
Panel Board, Interior, 63 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM

Overview

Panel Board, Interior, 63 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Also known as: 785901780540, HCM32732N

Specifications

Mounting: Can
Type: Main Lug
Amps: 225
Volts AC: 600
Standards: California Proposition 65
Mounting: Can
Amps: 225
Standards: California Proposition 65
Type: Main Lug
Volts AC: 600

Customer Reviews

No reviews for this product
(0)