This product has been discontinued.
This product may not be available in all locations.
Panel Board, Interior, 63 " Space, 225A, 3P, Main Lug, Type HCN
Item #:
269304
Cat #:
HCN32742N
UPC:
785901753247
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 63 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN
Overview
Panel Board, Interior, 63 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN
Also known as: 785901753247, HCN32742N
Specifications
Mounting: | Can |
Poles: | 3 |
Type: | Main Lug |
Amps: | 225 |
Volts AC: | 600 |
Mounting: | Can |
Type: | Main Lug |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)