Main Lug Kit, 600 Amp, Pressure Lug, 500 MCM

Item #: 78364
Cat #: MLA61
UPC: 783175121229
Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Kit, Pressure Type Lug, 600 Amp, 2 x 2/0 AWG - 500 MCM, For A-Series Panel Boards

Overview

Main Lug Kit, Pressure Type Lug, 600 Amp, 2 x 2/0 AWG - 500 MCM, For A-Series Panel Boards
Also known as: 783175121229, MLA61

Specifications

Phase: 3, 1
Poles: 3
Amps: 600
Type: Main Lug
Mounting: Bolt On
Gauge: 500
Phase: 3, 1
Amps: 600
Mounting: Bolt On
Poles: 3
Type: Main Lug
Gauge: 500

Customer Reviews

No reviews for this product
(0)