Power Center, 5KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 413038
Cat #: PT061150005LS
UPC: 047503330005
Sign In or Register to view pricing and more.
Documents & Guides
Power Center, 5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B025L Primary,Q225 Secondary Breaker, NEMA 3R

Overview

Power Center, 5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B025L Primary,Q225 Secondary Breaker, NEMA 3R
Also known as: 047503330005, PT061150005LS

Specifications

Mounting: Surface
Amps: 25
Standards: California Proposition 65
Volts AC Secondary: 120, 240
Volts AC Primary: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Mounting: Surface
Standards: California Proposition 65
Volts AC Primary: 480
Volt Amps: 5kVA
Amps: 25
Volts AC Secondary: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)