Power Center, 9KVA, 480?VAC Primary, 208Y/120VAC Secondary, NEMA 3R

Item #: 598384
Cat #: PTBA3150009LS
UPC: 047503720905
Sign In or Register to view pricing and more.
Documents & Guides
Power Center, 9 KVA, 480? Volt AC Primary, 208Y/120 Volt AC Secondary, 3-Phase, ED43B025L Primary,Q330 Secondary Breaker, NEMA 3R

Overview

Power Center, 9 KVA, 480? Volt AC Primary, 208Y/120 Volt AC Secondary, 3-Phase, ED43B025L Primary,Q330 Secondary Breaker, NEMA 3R
Also known as: 047503720905, PTBA3150009LS

Specifications

Mounting: Surface
Amps: 25, 30
Standards: California Proposition 65
Volts AC Secondary: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 9kVA
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 25, 30
Volts AC Secondary: 120
Volt Amps: 9kVA

Customer Reviews

No reviews for this product
(0)