Panel Board, Copper 100% Neutral Kit, 100A, no Box Adder

Item #: 48366
Cat #: NQN1CU
UPC: 785901484066
Sign In or Register to view pricing and more.
Panel Board, Copper 100% Neutral Kit, 100A, no Box Adder

Overview

Panel Board, Copper 100% Neutral Kit, 100A, no Box Adder
Also known as: 785901484066, NQN1CU

Specifications

Mounting: Panel
Amps: 100
Material: Copper
Standards: California Proposition 65
Mounting: Panel
Material: Copper
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)