This product may not be available in all locations.
2
more
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20" W x 50" H
Item #:
51275
Cat #:
NC50S
UPC:
785901798903
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20 Inch Width x 50 Inch Height
Overview
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20 Inch Width x 50 Inch Height
Square D® NQ/NQM panelboards, NC50S, is a grey steel surfface cover. has NEMA1 degree of protection, cULus certified. Warranty period is 18 month. .
Also known as: 785901798903, NC50S
Specifications
Mounting: | Surface |
Width: | 20 in |
Height: | 50 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Height: | 50 in |
Width: | 20 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)