This product may not be available in all locations.
Panel Board, Can and Trim, NEMA 3R, for PRL1A
Item #:
527032
Cat #:
GWPBQ2042PR
UPC:
786685400051
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panel Board, Can & Trim Combo Kit, NEMA 3R, Surface Mount, Galvanized Steel Can, Gray Painted, Steel Trim, 42 Inch Height x 20 Inch Width x 5.75 Inch Depth
Overview
Panel Board, Can & Trim Combo Kit, NEMA 3R, Surface Mount, Galvanized Steel Can, Gray Painted, Steel Trim, 42 Inch Height x 20 Inch Width x 5.75 Inch Depth
Also known as: 786685400051, GWPBQ2042PR
Specifications
Height: | 42 in |
Mounting: | Surface |
Color: | Gray |
Width: | 20 in |
Depth: | 5.750 in |
IP/NEMA Rating: | NEMA 3R |
Height: | 42 in |
Color: | Gray |
Depth: | 5.750 in |
Mounting: | Surface |
Width: | 20 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)