This product may not be available in all locations.
Can & Trim Combo Kit, NEMA 3R, 72" x 20" x 5.75", Surface
Item #:
193549
Cat #:
GWPBQ2072PR
UPC:
782116064045
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 72" x 20" x 5.75".
Overview
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 72" x 20" x 5.75".
Eaton’s Pow-R-Line panelboards (1a & 2a) provide ideal solutions for lighting and appliance branch circuit protection up to 600Y/347VAC. Standard designs offer a wide selection and allow for easy installation. Increased series ratings provide higher short circuit ratings using standard bolt-on or plug-on breakers. UL listed kits can provide field conversion from main lugs to main circuit breaker.
Also known as: 782116064045, GWPBQ2072PR
Specifications
Mounting: | Surface |
Height: | 72 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Height: | 72 in |
Customer Reviews
No reviews for this product
(0)