Raintight Panelboard Can & Trim Combos

11 Found
Eaton

Can & Trim Combo Kit, NEMA 3R, 48" x 20" x 5.75", Surface

Item #: 145134
CAT #: GWPBQ2048PR
UPC: 782116064021
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 60" x 20" x 5.75", Surface

Item #: 457793
CAT #: GWPBQ2060PR
UPC: 782116064038
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 72" x 20" x 5.75", Surface

Item #: 193549
CAT #: GWPBQ2072PR
UPC: 782116064045
Sign In or Register to view pricing and more.
Eaton

Panel Board, Can and Trim, NEMA 3R, for PRL1A

Item #: 527032
CAT #: GWPBQ2042PR
UPC: 786685400051
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 36" x 20" x 5.75", Surface

Item #: 114695
CAT #: GWPBQ2036PR
UPC: 782116064014
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-38HX5.75D, 20 WIDE

Item #: 54519
CAT #: WP38
UPC: 783643225916
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-32HX5.75D, 20 WIDE

Item #: 54538
CAT #: WP32
UPC: 783643225893
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-44HX5.75D, 20 WIDE

Item #: 54503
CAT #: WP44
UPC: 783643225930
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-62HX5.75D 20 WIDE

Item #: 329568
CAT #: WP62
UPC: 783643081185
Sign In or Register to view pricing and more.
Eaton

NEMA 12/3R ENCLOSURE PRL1A/2A 20x90

Item #: 1430047
CAT #: GWPBQ2090PR
UPC: 786687011132
Sign In or Register to view pricing and more.
ABB

GED AB763DW 3R/12 - 30 W,10.5

Item #: 635099
CAT #: AB763DW
UPC: 783175223909
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 48" x 20" x 5.75", Surface

Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 48" x 20" x 5.75".
Item #: 145134
CAT #: GWPBQ2048PR
UPC: 782116064021
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 60" x 20" x 5.75", Surface

Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 60" x 20" x 5.75".
Item #: 457793
CAT #: GWPBQ2060PR
UPC: 782116064038
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 72" x 20" x 5.75", Surface

Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 72" x 20" x 5.75".
Item #: 193549
CAT #: GWPBQ2072PR
UPC: 782116064045
Sign In or Register to view pricing and more.
Eaton

Panel Board, Can and Trim, NEMA 3R, for PRL1A

Panel Board, Can & Trim Combo Kit, NEMA 3R, Surface Mount, Galvanized Steel Can, Gray Painted, Steel Trim, 42 Inch Height x 20 Inch Width x 5.75 Inch Depth
Item #: 527032
CAT #: GWPBQ2042PR
UPC: 786685400051
Sign In or Register to view pricing and more.
Eaton

Can & Trim Combo Kit, NEMA 3R, 36" x 20" x 5.75", Surface

Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 36" x 20" x 5.75".
Item #: 114695
CAT #: GWPBQ2036PR
UPC: 782116064014
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-38HX5.75D, 20 WIDE

P1/P2 3R/12 38H ENCLOSURE
Item #: 54519
CAT #: WP38
UPC: 783643225916
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-32HX5.75D, 20 WIDE

P1/P2 3R/12 32H ENCLOSURE
Item #: 54538
CAT #: WP32
UPC: 783643225893
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-44HX5.75D, 20 WIDE

P1/P2 3R/12 44H ENCLOSURE
Item #: 54503
CAT #: WP44
UPC: 783643225930
Sign In or Register to view pricing and more.
Siemens

WP 3R/12 ENCL ASSY-62HX5.75D 20 WIDE

WP 3R/12 ENCL ASSY-62HX5.75D 20 WIDE
Item #: 329568
CAT #: WP62
UPC: 783643081185
Sign In or Register to view pricing and more.
Eaton

NEMA 12/3R ENCLOSURE PRL1A/2A 20x90

NEMA 12/3R ENCLOSURE PRL1A/2A 20x90
Item #: 1430047
CAT #: GWPBQ2090PR
UPC: 786687011132
Sign In or Register to view pricing and more.
ABB

GED AB763DW 3R/12 - 30 W,10.5

GED AB763DW 3R/12 - 30 W,10.5 D,76.5 H
Item #: 635099
CAT #: AB763DW
UPC: 783175223909
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found