Panelboard Front, Surface, 44" x 20", for B44 Can

Item #: 54684
Cat #: S44B
UPC: 783643227262
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Front, Flush, 44 Inch x 20 Inch, Use on B44 Can

Overview

Panelboard Front, Flush, 44 Inch x 20 Inch, Use on B44 Can
Also known as: 783643227262, S44B

Specifications

Height: 44 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 44 in
IP/NEMA Rating: NEMA 1
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)