Panel Board, Trim, Mono-Flat Front, Surface, 38" x 14", NEMA 1

Item #: 173533
Cat #: NQC38S
UPC: 785901053019
Sign In or Register to view pricing and more.
Panel Board, Trim, Mono-Flat Front, Surface, 38 Inch Height x 14 Inch Width, NEMA 1

Overview

Panel Board, Trim, Mono-Flat Front, Surface, 38 Inch Height x 14 Inch Width, NEMA 1
Also known as: 785901053019, NQC38S

Specifications

Mounting: Can
IP/NEMA Rating: NEMA 1
Width: 14 in
Height: 38 in
Standards: California Proposition 65
Mounting: Can
Width: 14 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 38 in

Customer Reviews

No reviews for this product
(0)