Interior, I-Line Panelboard, HCP, 1200A, main lugs, 27in CB space

Item #: 313058
Cat #: HCP145012N
UPC: 785901511601
Sign In or Register to view pricing and more.
Interior, I-Line Panelboard, HCP, 1200A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Cu bus, w/neutral

Overview

Interior, I-Line Panelboard, HCP, 1200A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Cu bus, w/neutral
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139.
Also known as: 785901511601, HCP145012N

Specifications

Mounting: Can
Poles: 3
Amps: 1200
Volts AC: 600
Standards: California Proposition 65
Mounting: Can
Amps: 1200
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)