Fusible Switch, QMB, 100A to 100A, 600VAC, 3P, 15HP, 7.5"

Item #: 214437
Cat #: QMB363T
UPC: 78590118618
Sign In or Register to view pricing and more.
Documents & Guides
Fusible Switch, QMB, 100 Amp to 100 Amp, 600 Volt AC, 3-Pole, 15 Horse Power, 7.5 Inch Depth

Overview

Fusible Switch, QMB, 100 Amp to 100 Amp, 600 Volt AC, 3-Pole, 15 Horse Power, 7.5 Inch Depth
Square D® brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL® Listed under File E6294 and File E33139 and marked cULus.
Also known as: 78590118618, QMB363T

Specifications

Mounting: Panel, Surface
Poles: 3
Amps: 100
Horsepower: 15
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Mounting: Panel, Surface
Amps: 100
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Horsepower: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)