Current Transformer Enclosure, Hinged Cover, NEMA 3R
Item #:
524470
Cat #:
244811-HRTCT
UPC:
782051804362
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 24" x 11".
Overview
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 24" x 11".
CT enclosures include provisions for both donut and bar type current transformers. Units can be purchased with CT mounting bases and wire lugs pre-installed. Donut type current transformers are installed around a conductor with no primary winding. Bar type current transformers include a permanent bar that operates as the primary conductor
Also known as: 782051804362, 244811-HRTCT
Specifications
Depth: | 11 in |
Width: | 24 in |
Mounting: | Surface |
Height: | 24 in |
IP/NEMA Rating: | NEMA 3R |
Depth: | 11 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Width: | 24 in |
Height: | 24 in |
Customer Reviews
No reviews for this product
(0)