Current Transformer Hinged Cover Enclosures

79 Found
American Midwest Power

Current Transformer Cabinet, 400/600A, 3PH, 4W, 600VAC, Cabinet #CM40

Item #: 521472
CAT #: CT46-4L
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 42" x 14", Vented, NEMA 3R

Item #: 84816
CAT #: A364214BGECT
UPC: 783510163211
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 36" x 11", Hinge Cover, NEMA 3R

Item #: 211802
CAT #: A363611HCT
UPC: 783510427399
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, 400-800A, 36"H x 36"W x 12"D, Steel

Item #: 877860
CAT #: U1855-O-NE
UPC: 784572730076
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 1200A, 3PH, 4W, 600VAC, Cabinet #CL60

Item #: 521476
CAT #: CT112-4L
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Type 3R DD vented CT Cab

Item #: 104865
CAT #: A203012BGECT
UPC: 783510163181
Sign In or Register to view pricing and more.
American Midwest Power

XCEL ENERGY 800AMP

Item #: 521474
CAT #: CT8-4L
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

TYPE 3R DD VENTED

Item #: 104846
CAT #: A423614BGECT
UPC: 783510163228
Sign In or Register to view pricing and more.
American Midwest Power

AMEREN PT ENCLOSURE FOR 480V - GALV

Item #: 638240
CAT #: AMEPTB36-GALV
UPC:
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, NEMA 3R, 36H x 36W x 12D, Steel

Item #: 425819
CAT #: 363612-CT3R-SP4
UPC: 784572285866
Sign In or Register to view pricing and more.
Eaton B-Line

Enclosure, Current Transformer, 48"x36"x11", Hinge Cover, NEMA 3R

Item #: 515681
CAT #: 364811-HRTCT
UPC: 782051804560
Sign In or Register to view pricing and more.
American Midwest Power

CT CABINET AL BUS 600V 3P4W LINE & LOAD LUGS GAL

Item #: 1910159
CAT #: CSUCT46-4L
UPC:
Sign In or Register to view pricing and more.
American Midwest Power

800A BUSSED BAR TYPE WALL MTD CT CABINET

Item #: 1342352
CAT #: AMECT8-4B
UPC:
Sign In or Register to view pricing and more.
American Midwest Power

400A BUSSED BAR TYPE WALL MTD CT CABINET

Item #: 1342350
CAT #: AMECT4-4B
UPC:
Sign In or Register to view pricing and more.
American Midwest Power

600A BUSSED BAR TYPE WALL MTD CT CABINET

Item #: 1342351
CAT #: AMECT6-4B
UPC:
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, NEMA 3R, 48H x 36W x 11D, Steel

Item #: 395633
CAT #: CT364811-HC
UPC: 784572112322
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 400/600A, 3PH, 4W, 600VAC, Cabinet #CM40

Current Transformer Cabinet, 400/600 Amp, 3-Phase, 4-Wire, 600 Volt AC, Cabinet #CM40
Item #: 521472
CAT #: CT46-4L
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 42" x 14", Vented, NEMA 3R

Current Transformer Enclosure, Hinged Cover, NEMA 3R, Vented Double Door, Bulletin Arct (Regional Current Transformer Box), Size/Dims: 36" x 42" x 14", Material/Finish: Aluminum
Item #: 84816
CAT #: A364214BGECT
UPC: 783510163211
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 36" x 11", Hinge Cover, NEMA 3R

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"
Item #: 211802
CAT #: A363611HCT
UPC: 783510427399
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, 400-800A, 36"H x 36"W x 12"D, Steel

Current Transformer, Cabinets, 400 - 800 Amp Rated, NEMA 3R, 36 Inch Height x 36 Inch Width x 12 Inch Depth, Steel
Item #: 877860
CAT #: U1855-O-NE
UPC: 784572730076
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 1200A, 3PH, 4W, 600VAC, Cabinet #CL60

Current Transformer Cabinet, 1200 Amp, 3-Phase, 4-Wire, 600 Volt AC, Cabinet #CL60
Item #: 521476
CAT #: CT112-4L
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Type 3R DD vented CT Cab

HOF A203012BGECT TYPE 3R DD V
Item #: 104865
CAT #: A203012BGECT
UPC: 783510163181
Sign In or Register to view pricing and more.
American Midwest Power

XCEL ENERGY 800AMP

XCEL ENERGY 800AMP
Item #: 521474
CAT #: CT8-4L
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

TYPE 3R DD VENTED

HOF A423614BGECT TYPE 3R DD VENTED
Item #: 104846
CAT #: A423614BGECT
UPC: 783510163228
Sign In or Register to view pricing and more.
American Midwest Power

AMEREN PT ENCLOSURE FOR 480V - GALV

AMEREN PT ENCLOSURE FOR 480V - GALV
Item #: 638240
CAT #: AMEPTB36-GALV
UPC:
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, NEMA 3R, 36H x 36W x 12D, Steel

Current Transformer, Cabinets, NEMA 3R, 36 Inch Heigth x 36 Inch Width x 12 Inch Depth, Steel
Item #: 425819
CAT #: 363612-CT3R-SP4
UPC: 784572285866
Sign In or Register to view pricing and more.
Eaton B-Line

Enclosure, Current Transformer, 48"x36"x11", Hinge Cover, NEMA 3R

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized, Painted Steel, 48 Inch Height x 36 Inch Width x 11 Inch Depth
Item #: 515681
CAT #: 364811-HRTCT
UPC: 782051804560
Sign In or Register to view pricing and more.
American Midwest Power

CT CABINET AL BUS 600V 3P4W LINE & LOAD LUGS GAL

CT CABINET AL BUS 600V 3P4W LINE & LOAD LUGS GALV 85KAIC
Item #: 1910159
CAT #: CSUCT46-4L
UPC:
Sign In or Register to view pricing and more.
American Midwest Power

800A BUSSED BAR TYPE WALL MTD CT CABINET

800A BUSSED BAR TYPE WALL MTD CT CABINET OVERHED/UNDERGROND 48IN H X 36IN W X 15IN D
Item #: 1342352
CAT #: AMECT8-4B
UPC:
Sign In or Register to view pricing and more.
American Midwest Power

400A BUSSED BAR TYPE WALL MTD CT CABINET

400A BUSSED BAR TYPE WALL MTD CT CABINET OVERHED/UNDERGROND 48IN H X 36IN W X 15IN D
Item #: 1342350
CAT #: AMECT4-4B
UPC:
Sign In or Register to view pricing and more.
American Midwest Power

600A BUSSED BAR TYPE WALL MTD CT CABINET

600A BUSSED BAR TYPE WALL MTD CT CABINET OVERHED/UNDERGROND 48IN H X 36IN W X 15IN D
Item #: 1342351
CAT #: AMECT6-4B
UPC:
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, NEMA 3R, 48H x 36W x 11D, Steel

Current Transformer, Cabinets, NEMA 3R, 48 Inch Heigth x 36 Inch Width x 11 Inch Depth, Steel
Item #: 395633
CAT #: CT364811-HC
UPC: 784572112322
Sign In or Register to view pricing and more.
Page 1 of 5
79 Items found