Current Transformer Enclosure, 48" x 36" x 11", Screw Cover, NEMA 3R

Item #: 83855
Cat #: A483611CT
UPC: 783510475291
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"
Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Also known as: 783510475291, A483611CT, skunk box

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
Special Program: Hoffman On Demand
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)