Meter Socket, 20A, 600VAC, Ring Type, 13 Jaw, NEMA 3R, No Bypass

Item #: 441707
Cat #: UC3433-XL
UPC: 784572144477
Sign In or Register to view pricing and more.
Documents & Guides
Ring Type Meter Socket, 20A, 600VAC, 3 Phase, 60 Hz, No Cutouts, Overhead & Underground Cable Entry, Single Mechanical Line Side Terminal and Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R

Overview

Ring Type Meter Socket, 20A, 600VAC, 3 Phase, 60 Hz, No Cutouts, Overhead & Underground Cable Entry, Single Mechanical Line Side Terminal and Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R
Also known as: 784572144477, UC3433-XL

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)