Current Transformer Meter Sockets
71 Found
Siemens
Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire
Item #: 330123
CAT #: 9837-0424
UPC: 783643178991
Sign In or Register to view pricing and more.
Eaton B-Line
Current Transformer Meter, 20A, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Item #: 522573
CAT #: 122015
UPC: 782051227352
Sign In or Register to view pricing and more.
Siemens
TALON 13J RGLS SOLCVR CT SKT ST FL PWR L
Item #: 330121
CAT #: 9837-0425
UPC: 783643178946
Sign In or Register to view pricing and more.
Eaton B-Line
Meter Socket, Current Transformer Rated, 20A, 15 Jaw, 600VAC, UG Only
Item #: 518197
CAT #: U122015
UPC: 782051490459
Sign In or Register to view pricing and more.
Siemens
Meter Base, Transformer Rated for CT's, 6 Terminal, 20A, 1PH, OH/UG
Item #: 330129
CAT #: 9837-0422
UPC: 783643179127
Sign In or Register to view pricing and more.
Milbank
Meter Socket, Current Transformer, 13 Jaw, 20A, 600VAC, Ringless
Item #: 201534
CAT #: UC7449-XL
UPC: 784572145351
Sign In or Register to view pricing and more.
Eaton B-Line
Meter Socket, CT Rated, 13 Jaw, 20A, Ring Type, OH/UG, NEMA 3R
Item #: 517900
CAT #: 121413
UPC: 782051460506
Sign In or Register to view pricing and more.
Milbank
Meter Socket, 20A, 600VAC, Ring Type, 13 Jaw, NEMA 3R, No Bypass
Item #: 441707
CAT #: UC3433-XL
UPC: 784572144477
Sign In or Register to view pricing and more.
Milbank
Meter Base, Current Transformer, 13 Jaw, 20A, Auto Bypass, 600VAC
Item #: 177997
CAT #: UC7237-RL
UPC: 784572144781
Sign In or Register to view pricing and more.
Eaton B-Line
MTR SKT CT RATED 13 PT BK MTG
Item #: 606040
CAT #: 10013CTB
UPC: 782051395358
Sign In or Register to view pricing and more.
Milbank
200A 4T RT OH 21015
Item #: 523631
CAT #: U4517-DL-M4
UPC: 784572210158
Sign In or Register to view pricing and more.
Eaton B-Line
Ct Meter Encl Ug 6 Pt
Item #: 731954
CAT #: U121816
UPC: 782051490206
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, Ring Type
Item #: 523628
CAT #: U4015-O
UPC: 784572139343
Sign In or Register to view pricing and more.
Milbank
Milb Uc3426-xl 20a 6t Rl Ts Prov Ou
Item #: 720296
CAT #: UC3426-XL
UPC: 784572144453
Sign In or Register to view pricing and more.
Siemens
TALON 13J RING SPTCVR CT SKT ST PROGRESS
Item #: 330119
CAT #: 9837-0438
UPC: 783643178700
Sign In or Register to view pricing and more.
Milbank
20A 13T RL
Item #: 525584
CAT #: UC3913-RL-WC-11
UPC: 784572495784
Sign In or Register to view pricing and more.
Siemens
Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire
Meter Mounts, Transformer Rated, 13 Terminal, 20 Amp, 3-Phase 4 Wire, OH/UG, Aluminum Enclosure, Closing Plate
Item #: 330123
CAT #: 9837-0424
UPC: 783643178991
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Eaton B-Line
Current Transformer Meter, 20A, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Current Transformer Meter, 20 Amp, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Item #: 522573
CAT #: 122015
UPC: 782051227352
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Siemens
TALON 13J RGLS SOLCVR CT SKT ST FL PWR L
Siemens Low Voltage Talon Meter Sockets Commercial - Talon Meter Sockets PTS- Wired Steel are Residential Enclosures Single-Family Metering. Meter mounting equipment dimensions (L x W x D) IN 5.0 x 12.0 x 22.0 for transformer rated applications. Rated 600V (20A) Meets stds UL. 13 jaw Overload protection by 9 cutouts. 16-gauge galvannealed gray polyester coated steel ringless solid cover enclosurew/ low test hat. Special features wired
Item #: 330121
CAT #: 9837-0425
UPC: 783643178946
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Eaton B-Line
Meter Socket, Current Transformer Rated, 20A, 15 Jaw, 600VAC, UG Only
Utility/Current Transformer, Underground-Surface Mount, 20 AMP, 600 Volt, NEMA Type 3R, Height: 52 Inch, Width: 36 Inch, Depth: 11 Inch, Length: 25 11/16 Inch, Jaws: 15, Gray
Item #: 518197
CAT #: U122015
UPC: 782051490459
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Siemens
Meter Base, Transformer Rated for CT's, 6 Terminal, 20A, 1PH, OH/UG
Meter Base, Transformer Rated for CT's, 6 Terminal, 20 Amp, 1-Phase, OH/UG, Aluminum Enclosure
Item #: 330129
CAT #: 9837-0422
UPC: 783643179127
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Milbank
Meter Socket, Current Transformer, 13 Jaw, 20A, 600VAC, Ringless
Meter Socket, Current Transformer, 13 Jaw, 20 Amp, 600 Volt AC, Ringless, No Bypass, NEMA 3R, Mechanical Lugs
Item #: 201534
CAT #: UC7449-XL
UPC: 784572145351
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Eaton B-Line
Meter Socket, CT Rated, 13 Jaw, 20A, Ring Type, OH/UG, NEMA 3R
Eaton B-Line series CT meter socket TS provision, 20 A, Ring type door /cover, Overhead and Underground, ANSI 61 gray painted, #14-#10 load and line lug size, Galvanized steel, Surface mount, 13 jaws, 1 position, NEMA Type 3R
Item #: 517900
CAT #: 121413
UPC: 782051460506
Category:
Current Transformer Meter Sockets
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Socket, 20A, 600VAC, Ring Type, 13 Jaw, NEMA 3R, No Bypass
Ring Type Meter Socket, 20A, 600VAC, 3 Phase, 60 Hz, No Cutouts, Overhead & Underground Cable Entry, Single Mechanical Line Side Terminal and Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R
Item #: 441707
CAT #: UC3433-XL
UPC: 784572144477
Category:
Current Transformer Meter Sockets
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Base, Current Transformer, 13 Jaw, 20A, Auto Bypass, 600VAC
Meter Base, Current Transformer, 13 Jaw, 20 Amp, Auto Bypass, 600 Volt AC, OH/UG Service, Ringless, 3-Phase, NEMA 3R
Item #: 177997
CAT #: UC7237-RL
UPC: 784572144781
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Eaton B-Line
MTR SKT CT RATED 13 PT BK MTG
MTR SKT CT RATED 13 PT BK MTG
Item #: 606040
CAT #: 10013CTB
UPC: 782051395358
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Milbank
200A 4T RT OH 21015
4 TERM RNGTP 2 IN HUB
Item #: 523631
CAT #: U4517-DL-M4
UPC: 784572210158
Category:
Current Transformer Meter Sockets
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
Ct Meter Encl Ug 6 Pt
CT Meter Socket and Enclosure Combo, Ring, 20 A, Underground, #14-#10 Line Lug Size, 6 Jaws, Number of Position 1, 3R, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount
Item #: 731954
CAT #: U121816
UPC: 782051490206
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Milbank
Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, Ring Type
Meter Base, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, Side Wireway, UG Service, NEMA 3R, Blank Hub
Item #: 523628
CAT #: U4015-O
UPC: 784572139343
Category:
Current Transformer Meter Sockets
Made in USA
Sign In or Register to view pricing and more.
Milbank
Milb Uc3426-xl 20a 6t Rl Ts Prov Ou
MLB UC3426-XL 20A 6T RL TS P
Item #: 720296
CAT #: UC3426-XL
UPC: 784572144453
Category:
Current Transformer Meter Sockets
Made in USA
Sign In or Register to view pricing and more.
Siemens
TALON 13J RING SPTCVR CT SKT ST PROGRESS
13J RING SPTCVR CT SKT ST PROGRESS ENERG
Item #: 330119
CAT #: 9837-0438
UPC: 783643178700
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.
Milbank
20A 13T RL
MLB UC3913-RL-WC-11 20A 13T RL TS10-0055-WC
Item #: 525584
CAT #: UC3913-RL-WC-11
UPC: 784572495784
Category:
Current Transformer Meter Sockets
Sign In or Register to view pricing and more.