800A, 50 kAIC, CT Base, Line Stud, Load Lug
Item #:
526856
Cat #:
6019-HE
UPC:
782051408263
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in CA, ID & UT***
Overview
800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in CA, ID & UT***
Multi-wire lugs take on the short-circuit current rating of the molded-case circuit breaker they’re paired with, eliminating a weak point in short-circuit design. Multi-wire lug kits include terminal shield, mounting hardware, insulators and tin-plated connectors, where required. They can be field or factory installed
Also known as: 782051408263, 6019-HE
Specifications
Phase: | 3, 1 |
Amps: | 800 |
Volts AC: | 600 |
Interrupt Rating AC: | 50 kA |
Phase: | 3, 1 |
Volts AC: | 600 |
Amps: | 800 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)