800A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 516114
Cat #: 6067-HEELS
UPC: 782051114645
Sign In or Register to view pricing and more.
800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3. ***Used Primarily by Utilities in OR (PP&L)***

Overview

800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3. ***Used Primarily by Utilities in OR (PP&L)***
At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.
Also known as: 782051114645, 6067-HEELS

Specifications

Phase: 3
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 600
Amps: 800
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)