Current Transformer Mounting Bases

33 Found
Eaton B-Line

Current Transformer, Mounting Base, 400A, 3 CT, OH/UG, 50kAIC Studs

Item #: 522565
CAT #: 6067-HA
UPC: 782051407761
Sign In or Register to view pricing and more.
Eaton B-Line

Meter, 800A, 50 kAIC, CT Base, Line Stud, Load Stud

Item #: 528143
CAT #: 6067-HEE
UPC: 782051407808
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 400A, 2 CT, OH/UG, 50kAIC Studs

Item #: 522559
CAT #: 6019-HA
UPC: 782051408225
Sign In or Register to view pricing and more.
Eaton B-Line

400A, 50 kAIC, CT Base, Line Lug, Load Lug

Item #: 525377
CAT #: 6067-HAL
UPC: 782051086980
Sign In or Register to view pricing and more.
Eaton B-Line

MTR SKT 100A 7 PT

Item #: 659173
CAT #: 1007CD
UPC: 782051394856
Sign In or Register to view pricing and more.
Eaton B-Line

MTR SKT CT RATED 15 PT BK MTG

Item #: 676485
CAT #: 10015CTB
UPC: 782051395426
Sign In or Register to view pricing and more.
Eaton B-Line

400A, 50 kAIC, CT Base, Line Lug, Load Lug

Item #: 516178
CAT #: 6019-HAL
UPC: 782051087611
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 800A, 50 kAIC, Line/Load Lug

Item #: 402139
CAT #: 6067-HEEL
UPC: 782051071771
Sign In or Register to view pricing and more.
Milbank

CT RACK 3PH 800A 23791

Item #: 395733
CAT #: K4722
UPC: 784572237919
Sign In or Register to view pricing and more.
Eaton B-Line

800A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 526856
CAT #: 6019-HE
UPC: 782051408263
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Mounting Rack, 800A, 50kA, 600VAC, Surface

Item #: 395734
CAT #: K4729
UPC: 784572239401
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Mounting Rack, 400A, 50kA, 600V, 3PH, 4-Wire

Item #: 395766
CAT #: K4904
UPC: 784572255975
Sign In or Register to view pricing and more.
Milbank

Milb K4797 Ct Rack 1ph 800a 50k

Item #: 395751
CAT #: K4797
UPC: 784572248137
Sign In or Register to view pricing and more.
Eaton B-Line

800A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 516114
CAT #: 6067-HEELS
UPC: 782051114645
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Mounting Rack, 800A, 50kA

Item #: 395754
CAT #: K4798
UPC: 784572248144
Sign In or Register to view pricing and more.
Square D

Pilot Light, Type SK, 120V AC/DC, Full Voltage Module, Red Plastic Fresnel Lens

Item #: 375479
CAT #: 9001SKP38R31
UPC: 785901041573
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 400A, 3 CT, OH/UG, 50kAIC Studs

Current Transformer, Mounting Base, 400 Amp, 3 CT, OH/UG, 50 kAIC, Studs
Item #: 522565
CAT #: 6067-HA
UPC: 782051407761
Sign In or Register to view pricing and more.
Eaton B-Line

Meter, 800A, 50 kAIC, CT Base, Line Stud, Load Stud

800 Amp, 600V, 3-Phase, 50 kAIC, 3 or 4-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Stud. CT Provisions: 3. ***Used Primarily by Utilities in CA, ID & UT***
Item #: 528143
CAT #: 6067-HEE
UPC: 782051407808
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 400A, 2 CT, OH/UG, 50kAIC Studs

Current Transformer, Mounting Base, 400 Amp, 2 CT, OH/UG, 50 kAIC, Studs
Item #: 522559
CAT #: 6019-HA
UPC: 782051408225
Sign In or Register to view pricing and more.
Eaton B-Line

400A, 50 kAIC, CT Base, Line Lug, Load Lug

400 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 3. ***Used Primarily by Utilities in OR & WA***
Item #: 525377
CAT #: 6067-HAL
UPC: 782051086980
Sign In or Register to view pricing and more.
Eaton B-Line

MTR SKT 100A 7 PT

MTR SKT 100A 7 PT
Item #: 659173
CAT #: 1007CD
UPC: 782051394856
Sign In or Register to view pricing and more.
Eaton B-Line

MTR SKT CT RATED 15 PT BK MTG

MTR SKT CT RATED 15 PT BK MTG
Item #: 676485
CAT #: 10015CTB
UPC: 782051395426
Sign In or Register to view pricing and more.
Eaton B-Line

400A, 50 kAIC, CT Base, Line Lug, Load Lug

400 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***
Item #: 516178
CAT #: 6019-HAL
UPC: 782051087611
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 800A, 50 kAIC, Line/Load Lug

800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 3. ***Used Primarily by Utilities in ID, OR, UT & WA***
Item #: 402139
CAT #: 6067-HEEL
UPC: 782051071771
Sign In or Register to view pricing and more.
Milbank

CT RACK 3PH 800A 23791

CT Mounting Rack 800 Amp 3 Phase 50K AIC Three 4-600kcmil Or Six 1-250kcmil EUSERC
Item #: 395733
CAT #: K4722
UPC: 784572237919
Sign In or Register to view pricing and more.
Eaton B-Line

800A, 50 kAIC, CT Base, Line Stud, Load Lug

800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in CA, ID & UT***
Item #: 526856
CAT #: 6019-HE
UPC: 782051408263
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Mounting Rack, 800A, 50kA, 600VAC, Surface

Current Transformer, Mounting Rack, 800 Amp, 50 kAIC, 600 Volt AC, 1-Phase, Plated Aluminum
Item #: 395734
CAT #: K4729
UPC: 784572239401
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Mounting Rack, 400A, 50kA, 600V, 3PH, 4-Wire

Current Transformer, Mounting Rack, 400 Amp, 50 kAIC, 600 Volt AC, 3-Phase, 4-Wire, Code K
Item #: 395766
CAT #: K4904
UPC: 784572255975
Sign In or Register to view pricing and more.
Milbank

Milb K4797 Ct Rack 1ph 800a 50k

MLB K4797 CT BASE
Item #: 395751
CAT #: K4797
UPC: 784572248137
Sign In or Register to view pricing and more.
Eaton B-Line

800A, 50 kAIC, CT Base, Line Stud, Load Lug

800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3. ***Used Primarily by Utilities in OR (PP&L)***
Item #: 516114
CAT #: 6067-HEELS
UPC: 782051114645
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Mounting Rack, 800A, 50kA

Current Transformer, Mounting Rack, 800 Amp, 50 kAIC, 600 Volt AC, 3-Phase
Item #: 395754
CAT #: K4798
UPC: 784572248144
Sign In or Register to view pricing and more.
Square D

Pilot Light, Type SK, 120V AC/DC, Full Voltage Module, Red Plastic Fresnel Lens

Push Button, Type SK, Pilot Light, 120 Volt AC/DC, Full Voltage Light Module, Red Plastic Fresnel Lens, NEMA 4, 4X
Item #: 375479
CAT #: 9001SKP38R31
UPC: 785901041573
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found