Current Transformer Meters & Accessories

210 Found
Siemens

Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire

Item #: 330123
CAT #: 9837-0424
UPC: 783643178991
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 36" x 11", Screw Cover, NEMA 3R

Item #: 187537
CAT #: A363611CT
UPC: 783510475192
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 400/600A, 3PH, 4W, 600VAC, Cabinet #CM40

Item #: 521472
CAT #: CT46-4L
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 400A, 3 CT, OH/UG, 50kAIC Studs

Item #: 522565
CAT #: 6067-HA
UPC: 782051407761
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 42" x 14", Vented, NEMA 3R

Item #: 84816
CAT #: A364214BGECT
UPC: 783510163211
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 36" x 11", Hinge Cover, NEMA 3R

Item #: 211802
CAT #: A363611HCT
UPC: 783510427399
Sign In or Register to view pricing and more.
Siemens

TALON 13J RING SPTCVR CT SKT ST PROGRESS

Item #: 330119
CAT #: 9837-0438
UPC: 783643178700
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, 400-800A, 36"H x 36"W x 12"D, Steel

Item #: 877860
CAT #: U1855-O-NE
UPC: 784572730076
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer Meter, 20A, 15 Jaw, OH/UG, Ring Type, NEMA 3R

Item #: 522573
CAT #: 122015
UPC: 782051227352
Sign In or Register to view pricing and more.
nVent Hoffman

DUKE ENERGY CT CABINET

Item #: 1902598
CAT #: A404014DCT
UPC: 783510570569
Sign In or Register to view pricing and more.
Siemens

TALON 13J RGLS SOLCVR CT SKT ST FL PWR L

Item #: 330121
CAT #: 9837-0425
UPC: 783643178946
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 1200A, 3PH, 4W, 600VAC, Cabinet #CL60

Item #: 521476
CAT #: CT112-4L
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Meter Socket, Current Transformer Rated, 20A, 15 Jaw, 600VAC, UG Only, Gray

Item #: 518197
CAT #: U122015
UPC: 782051490459
Sign In or Register to view pricing and more.
nVent Hoffman

Type 3R DD vented CT Cab

Item #: 104865
CAT #: A203012BGECT
UPC: 783510163181
Sign In or Register to view pricing and more.
nVent Hoffman

Current Transformer Enclosure, NEMA 3R, 48" x 48" x 14"

Item #: 198053
CAT #: A484814CTCJ
UPC: 783510145149
Sign In or Register to view pricing and more.
nVent Hoffman

DUKE ENERGY CT CABINET

Item #: 1902599
CAT #: A343212DCT
UPC: 783510570576
Sign In or Register to view pricing and more.
Siemens

Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire

Meter Mounts, Transformer Rated, 13 Terminal, 20 Amp, 3-Phase 4 Wire, OH/UG, Aluminum Enclosure, Closing Plate
Item #: 330123
CAT #: 9837-0424
UPC: 783643178991
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 36" x 11", Screw Cover, NEMA 3R

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"
Item #: 187537
CAT #: A363611CT
UPC: 783510475192
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 400/600A, 3PH, 4W, 600VAC, Cabinet #CM40

Current Transformer Cabinet, 400/600 Amp, 3-Phase, 4-Wire, 600 Volt AC, Cabinet #CM40
Item #: 521472
CAT #: CT46-4L
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer, Mounting Base, 400A, 3 CT, OH/UG, 50kAIC Studs

Current Transformer, Mounting Base, 400 Amp, 3 CT, OH/UG, 50 kAIC, Studs
Item #: 522565
CAT #: 6067-HA
UPC: 782051407761
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 42" x 14", Vented, NEMA 3R

Current Transformer Enclosure, Hinged Cover, NEMA 3R, Vented Double Door, Bulletin Arct (Regional Current Transformer Box), Size/Dims: 36" x 42" x 14", Material/Finish: Aluminum
Item #: 84816
CAT #: A364214BGECT
UPC: 783510163211
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, Current Transformer, 36" x 36" x 11", Hinge Cover, NEMA 3R

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"
Item #: 211802
CAT #: A363611HCT
UPC: 783510427399
Sign In or Register to view pricing and more.
Siemens

TALON 13J RING SPTCVR CT SKT ST PROGRESS

13J RING SPTCVR CT SKT ST PROGRESS ENERG
Item #: 330119
CAT #: 9837-0438
UPC: 783643178700
Sign In or Register to view pricing and more.
Milbank

Current Transformer, Cabinets, 400-800A, 36"H x 36"W x 12"D, Steel

Current Transformer, Cabinets, 400 - 800 Amp Rated, NEMA 3R, 36 Inch Height x 36 Inch Width x 12 Inch Depth, Steel
Item #: 877860
CAT #: U1855-O-NE
UPC: 784572730076
Sign In or Register to view pricing and more.
Eaton B-Line

Current Transformer Meter, 20A, 15 Jaw, OH/UG, Ring Type, NEMA 3R

Current Transformer Meter, 20 Amp, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Item #: 522573
CAT #: 122015
UPC: 782051227352
Sign In or Register to view pricing and more.
nVent Hoffman

DUKE ENERGY CT CABINET

DUKE ENERGY CT CABINET
Item #: 1902598
CAT #: A404014DCT
UPC: 783510570569
Sign In or Register to view pricing and more.
Siemens

TALON 13J RGLS SOLCVR CT SKT ST FL PWR L

Siemens Low Voltage Talon Meter Sockets Commercial - Talon Meter Sockets PTS- Wired Steel are Residential Enclosures Single-Family Metering. Meter mounting equipment dimensions (L x W x D) IN 5.0 x 12.0 x 22.0 for transformer rated applications. Rated 600V (20A) Meets stds UL. 13 jaw Overload protection by 9 cutouts. 16-gauge galvannealed gray polyester coated steel ringless solid cover enclosurew/ low test hat. Special features wired
Item #: 330121
CAT #: 9837-0425
UPC: 783643178946
Sign In or Register to view pricing and more.
American Midwest Power

Current Transformer Cabinet, 1200A, 3PH, 4W, 600VAC, Cabinet #CL60

Current Transformer Cabinet, 1200 Amp, 3-Phase, 4-Wire, 600 Volt AC, Cabinet #CL60
Item #: 521476
CAT #: CT112-4L
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Meter Socket, Current Transformer Rated, 20A, 15 Jaw, 600VAC, UG Only, Gray

Utility/Current Transformer, Underground-Surface Mount, 20 AMP, 600 Volt, NEMA Type 3R, Height: 52 Inch, Width: 36 Inch, Depth: 11 Inch, Length: 25 11/16 Inch, Jaws: 15, Gray
Item #: 518197
CAT #: U122015
UPC: 782051490459
Sign In or Register to view pricing and more.
nVent Hoffman

Type 3R DD vented CT Cab

HOF A203012BGECT TYPE 3R DD V
Item #: 104865
CAT #: A203012BGECT
UPC: 783510163181
Sign In or Register to view pricing and more.
nVent Hoffman

Current Transformer Enclosure, NEMA 3R, 48" x 48" x 14"

Current Transformer Enclosure, Screw Cover, NEMA 3R, Ft Mt Panel, Bulletin A90CT (Current Transformer), Size/Dims: 48" x 48" x 14", Material/Finish: Galv/Paint
Item #: 198053
CAT #: A484814CTCJ
UPC: 783510145149
Sign In or Register to view pricing and more.
nVent Hoffman

DUKE ENERGY CT CABINET

DUKE ENERGY CT CABINET
Item #: 1902599
CAT #: A343212DCT
UPC: 783510570576
Sign In or Register to view pricing and more.
Page 1 of 14
210 Items found