Current Transformer, Cabinet, 800-1200A, 48"H x 48"W x 12"D, Steel

Item #: 1206309
Cat #: U1856-O-NE
UPC: 784572730144
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Cabinet, 800 - 1200 Amp Rated, NEMA 3R, 48 Inch Height x 48 Inch Width x 12 Inch Depth, Steel

Overview

Current Transformer, Cabinet, 800 - 1200 Amp Rated, NEMA 3R, 48 Inch Height x 48 Inch Width x 12 Inch Depth, Steel
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572730144, U1856-O-NE

Specifications

Mounting: Surface
Height: 48 in
Amps: 1200
Width: 48 in
Depth: 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps Range: 800 - 1200
Mounting: Surface
Amps: 1200
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Height: 48 in
Width: 48 in
Standards: California Proposition 65
Amps Range: 800 - 1200

Customer Reviews

No reviews for this product
(0)