Current Transformer Enclosure, Screw Cover, NEMA 3R
Item #:
621551
Cat #:
364811-RTCT
UPC:
782051371109
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"
Overview
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets that are designed to meet customers’ needs in a variety of applications, and are suited for many utility specifications
Also known as: 782051371109, 364811-RTCT
Specifications
Depth: | 11 in |
Mounting: | Surface |
Height: | 48 in |
Width: | 36 in |
IP/NEMA Rating: | NEMA 3R |
Depth: | 11 in |
Height: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Width: | 36 in |
Customer Reviews
No reviews for this product
(0)