Enclosure, Current Transformer, 30" x 30" x 11", Screw Cover, NEMA 3R

Item #: 195813
Cat #: A303011CT
UPC: 783510474997
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 30" x 11"

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 30" x 11"
Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Also known as: 783510474997, A303011CT, ct can

Specifications

Width: 30 in
Depth: 11 in
Height: 30 in
Mounting: Surface
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Width: 30 in
Height: 30 in
Special Program: Hoffman On Demand
Depth: 11 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)