Group Metering Connection Adapters

18 Found
Milbank

Meter Base, Tap Connector, 100A, Internal Hex, 3 per Set

Item #: 45441
CAT #: K4977-INT
UPC: 784572274365
Sign In or Register to view pricing and more.
Square D

Meter Pak Accessory, for QO Breaker to Q2M Bolt On

Item #: 41600
CAT #: EZM125QOA
UPC: 785901330486
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bus Extension, 6", 1PH, NEMA 3R

Item #: 526872
CAT #: EZM1EXT6
UPC: 785901889892
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bus Extension, 6", 1200A, 3PH, NEMA 3R

Item #: 526929
CAT #: EZM3EXT6
UPC: 785901521280
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bus Extension, 12", 1200A, 3PH, NEMA 3R

Item #: 517529
CAT #: EZM3EXT
UPC: 785901305798
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bussed Corner Section, 1200A, 3Ph, 4W, Indoor CU Bus

Item #: 515024
CAT #: EZM3CORNER
UPC: 785901305828
Sign In or Register to view pricing and more.
Eaton

Metering Accessory, Indoor Corner Elbow, 16", CU, 1200A, 3PH, 4W, 1MM & 3MM

Item #: 425282
CAT #: 3MMEB16
UPC: 786849054045
Sign In or Register to view pricing and more.
Milbank

Meter Base, Tap Connector, 100A, External Hex, 3 per Set

Item #: 511372
CAT #: K4977-EXT
UPC: 784572274358
Sign In or Register to view pricing and more.
Square D

METERING EZM

Item #: 41213
CAT #: EZM3TRANR
UPC: 785901305859
Sign In or Register to view pricing and more.
Square D

METERING EZM

Item #: 345036
CAT #: EZM1TRANL
UPC: 785901305842
Sign In or Register to view pricing and more.
Eaton

C-H 3MMEB12R 12 IN OUTDOOR CO

Item #: 1687439
CAT #: 3MMEB12R
UPC: 786689216481
Sign In or Register to view pricing and more.
Eaton

Compression Lug Kit

Item #: 155022
CAT #: 3MTB600CLK
UPC: 782116007929
Sign In or Register to view pricing and more.
Eaton

Metering Accessory, Indoor Corner Elbow, 12", CU, 1200A, 3PH, 4W, 1MM & 3MM

Item #: 56665
CAT #: 3MMEB12
UPC: 786849054038
Sign In or Register to view pricing and more.
Square D

METERING EZM

Item #: 345035
CAT #: EZM1TRANR
UPC: 785901305835
Sign In or Register to view pricing and more.
Eaton

CUT 3MMEB16R 16 IN OUTDOOR CORNER

Item #: 2173317
CAT #: 3MMEB16R
UPC: 786689216474
Sign In or Register to view pricing and more.
Square D

METERING EZM

Item #: 41192
CAT #: EZM3TRANL
UPC: 785901305866
Sign In or Register to view pricing and more.
Milbank

Meter Base, Tap Connector, 100A, Internal Hex, 3 per Set

Meter Base, Tap Connector, 100 Amp, Internal Hex, 3 per Set
Item #: 45441
CAT #: K4977-INT
UPC: 784572274365
Sign In or Register to view pricing and more.
Square D

Meter Pak Accessory, for QO Breaker to Q2M Bolt On

Meter Pak Accessory, for QO Breaker to Q2M Bolt On
Item #: 41600
CAT #: EZM125QOA
UPC: 785901330486
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bus Extension, 6", 1PH, NEMA 3R

Meter Pak, Bus Extension, 6 Inch, 1-Phase, NEMA 3R
Item #: 526872
CAT #: EZM1EXT6
UPC: 785901889892
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bus Extension, 6", 1200A, 3PH, NEMA 3R

Meter Pak, Bus Extension, 6 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Item #: 526929
CAT #: EZM3EXT6
UPC: 785901521280
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bus Extension, 12", 1200A, 3PH, NEMA 3R

Meter Pak, Bus Extension, 12 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Item #: 517529
CAT #: EZM3EXT
UPC: 785901305798
Sign In or Register to view pricing and more.
Square D

Meter Pak, Bussed Corner Section, 1200A, 3Ph, 4W, Indoor CU Bus

Meter Pak, Bussed Inside Corner Section, 1200 Amp, 3-Phase, 4-Wire, Indoor Copper Bus
Item #: 515024
CAT #: EZM3CORNER
UPC: 785901305828
Sign In or Register to view pricing and more.
Eaton

Metering Accessory, Indoor Corner Elbow, 16", CU, 1200A, 3PH, 4W, 1MM & 3MM

Indoor Corner Elbow, Copper, 16-inch (304.8 Mm), 1200 Amp, 3-phase, 4-wire, 1MM, 3MM, 35MM, 37MM, 35SS, and 37SS modular metering stacks
Item #: 425282
CAT #: 3MMEB16
UPC: 786849054045
Sign In or Register to view pricing and more.
Milbank

Meter Base, Tap Connector, 100A, External Hex, 3 per Set

Meter Base, Tap Connector, 100 Amp, External Hex, 3 per Set
Item #: 511372
CAT #: K4977-EXT
UPC: 784572274358
Sign In or Register to view pricing and more.
Square D

METERING EZM

SQD EZM3TRANR METERING EZM
Item #: 41213
CAT #: EZM3TRANR
UPC: 785901305859
Sign In or Register to view pricing and more.
Square D

METERING EZM

SQD EZM1TRANL METERING EZM
Item #: 345036
CAT #: EZM1TRANL
UPC: 785901305842
Sign In or Register to view pricing and more.
Eaton

C-H 3MMEB12R 12 IN OUTDOOR CO

C-H 3MMEB12R 12 IN OUTDOOR CO
Item #: 1687439
CAT #: 3MMEB12R
UPC: 786689216481
Sign In or Register to view pricing and more.
Eaton

Compression Lug Kit

Compression Lug Kit. Includes (4) Lug Landings for 3 Phases and Neutral. Used with 600 Amp Main Terminal Boxes.
Item #: 155022
CAT #: 3MTB600CLK
UPC: 782116007929
Sign In or Register to view pricing and more.
Eaton

Metering Accessory, Indoor Corner Elbow, 12", CU, 1200A, 3PH, 4W, 1MM & 3MM

Indoor Corner Elbow, Copper, 12-inch (304.8 Mm), 1200 Amp, 3-phase, 4-wire, Used with 1mm And 3mm Modular Metering Stacks
Item #: 56665
CAT #: 3MMEB12
UPC: 786849054038
Sign In or Register to view pricing and more.
Square D

METERING EZM

SQD EZM1TRANR METERING EZM
Item #: 345035
CAT #: EZM1TRANR
UPC: 785901305835
Sign In or Register to view pricing and more.
Eaton

CUT 3MMEB16R 16 IN OUTDOOR CORNER

C-H 3MMEB16R 16 IN OUTDOOR CO
Item #: 2173317
CAT #: 3MMEB16R
UPC: 786689216474
Sign In or Register to view pricing and more.
Square D

METERING EZM

SQD EZM3TRANL METERING EZM
Item #: 41192
CAT #: EZM3TRANL
UPC: 785901305866
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found