Meter Pak, Bus Extension, 6", 1PH, NEMA 3R

Item #: 526872
Cat #: EZM1EXT6
UPC: 785901889892
Sign In or Register to view pricing and more.
Meter Pak, Bus Extension, 6 Inch, 1-Phase, NEMA 3R

Overview

Meter Pak, Bus Extension, 6 Inch, 1-Phase, NEMA 3R
Also known as: 785901889892, EZM1EXT6

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)